4” LED Adjustable Gimbal, 90CRI, 2700K, White

Item #: 843300

Cat #: RA406927NFLWH

UPC: 080083693269

Sign In or Register to view pricing and more.
4 Inch Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Narrow Flood, White

Overview

4 Inch Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Narrow Flood, White
4" Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Narrow Flood, White
Also known as: 080083693269, RA406927NFLWH

Specifications

Mounting: Recessed
Lumens: 640
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 640
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)