
Swing-Out Panel 16" x 12"
Item #: 84323
Cat #: CSP1612
UPC: 783510119706
Documents & Guides
Concept Panel, Swing-Out, Panel Size: 13.78" x 9.84", Size/Dims: Fits 16" x 12", Material/Finish: Steel/Light Gray
Sign In or Register to view pricing and more.
Overview
Concept Panel, Swing-Out, Panel Size: 13.78" x 9.84", Size/Dims: Fits 16" x 12", Material/Finish: Steel/Light Gray
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510119706, CSP1612
Specifications
Height: | 16 in |
Width: | 12 in |
Color: | Gray |
Material: | Steel |
Height: | 16 in |
Color: | Gray |
Width: | 12 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)