This product has been discontinued.
SlimSurface LED Downlight, 7", 14.2W, 3000K
Item #: 843113
Cat #: S7R830K10AL
UPC: 662057988757
Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000k, Diameter: 7 inch, Color: Aluminum
Overview
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000k, Diameter: 7 inch, Color: Aluminum
Also known as: 662057988757, S7R830K10AL
Specifications
Lumens: | 1000 |
Color Temperature: | 3000 (Warm White) |
Diameter: | 7 in |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Aluminum |
Wattage: | 14.200 |
Light Technology: | LED |
Lumens: | 1000 |
Diameter: | 7 in |
Mounting: | Surface |
Wattage: | 14.200 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | Aluminum |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)