Relay, D5 General Purpose, 11 Blade, 3PDT Contacts, 120 VAC Coil

Item #: 843097

Cat #: D5RR3A

UPC: 786685930497

Sign In or Register to view pricing and more.
Documents & Guides
Relay, D5 General Purpose, 120V AC Coil, 3-Pole Double Throw, 16 Amp, 11 Blade, Plug-In, Maximum Switching Voltage 300V

Overview

Relay, D5 General Purpose, 120V AC Coil, 3-Pole Double Throw, 16 Amp, 11 Blade, Plug-In, Maximum Switching Voltage 300V
Also known as: 786685930497, D5RR3A

Specifications

Volts AC Control: 120
Poles: 3
Volts AC: 300
Type: Relay, General Purpose, D5
Mounting: Socket
Amps: 16
Base: 11-Blade
Volts AC Control: 120
Volts AC: 300
Mounting: Socket
Base: 11-Blade
Poles: 3
Type: Relay, General Purpose, D5
Amps: 16

Customer Reviews

No reviews for this product
(0)