Hole Plug, Series 4, FG

Item #: 843019

Cat #: HPSERIES4

UPC: 785928911972

Documents & Guides
High Quality Hole Plug, 0.63" x 2.75" , Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Quality Hole Plug, 0.63" x 2.75" , Fiberglass
Stahlin's Fiberglass Hole Plug provides an ideal combination of high quality protection in corrosive and outdoor environments and proven resistance to UV degradation.
Also known as: 785928911972, HPSERIES4

Specifications

Color: Black
Material: Nylon
Width: 2.750 in
Height: 0.630 in
Color: Black
Width: 2.750 in
Material: Nylon
Height: 0.630 in

Customer Reviews

No reviews for this product
(0)