This product may not be available in all locations.
Terminal Block, 1 Circuit Grounding, 16mm, Green / Yellow Stripe
Item #:
84295
Cat #:
1492-WG16S
UPC:
611320897586
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 1 Circuit Space Saver Grounding, 16 Millimeter, Green / Yellow Stripe
Overview
Terminal Block, 1 Circuit Space Saver Grounding, 16 Millimeter, Green / Yellow Stripe
Also known as: 611320897586, 1492-WG16S
Specifications
Type: | Grounding, Terminal Block |
Color: | Green/Yellow |
Mounting: | Snap On |
Family / Style: | 1492 |
Allowable Gauge Range: | 14 - 4 |
Type: | Grounding, Terminal Block |
Mounting: | Snap On |
Allowable Gauge Range: | 14 - 4 |
Color: | Green/Yellow |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)