Cable Tie, 50lb, 8", Black, 1000PK

Item #: 842890

Cat #: T50R0UVM4

UPC: 089306182887

Sign In or Register to view pricing and more.
Documents & Guides
UV Resistant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 1000/pkg

Overview

UV Resistant Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 1000/pkg
Also known as: 089306182887, T50R0UVM4

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Length: 8 in

Customer Reviews

No reviews for this product
(0)