Fuse, 350A, Class RK5, Dual-Element, Time-Delay, 250VAC

Item #: 84283

Cat #: FRN-R-350

UPC: 051712507523

Sign In or Register to view pricing and more.
Documents & Guides
350 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection

Overview

350 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
Also known as: 051712507523, FRN-R-350

Specifications

Amps: 350
Volts DC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 350
Mounting: Blade
Class: RK5
Interrupt Rating DC: 20 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)