32W T8 Fluorescent Lamp, 35K

Item #: 842778

Cat #: S8419

UPC: 045923084195

Sign In or Register to view pricing and more.
32 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

32 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084195, S8419

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Wattage: 32
Shape: T8 (Tubular)
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)