Server Pkg Gry 2000x600x1100

Item #: 842713
Cat #: PSC20611
UPC: 783510142537
Sign In or Register to view pricing and more.
Documents & Guides
ProLine Server Cabinet, 2000x600x1100mm, Lt Gray, Steel

Overview

ProLine Server Cabinet, 2000x600x1100mm, Lt Gray, Steel
The passively cooled ProLine Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.
Also known as: 783510142537, PSC20611

Specifications

Material: Steel
Width: 23.940 in
Height: 82.080 in
Depth: 43.280 in
Material: Steel
Height: 82.080 in
Width: 23.940 in
Depth: 43.280 in

Customer Reviews

No reviews for this product
(0)