
Open Frame Rack, Floor Mount, 2 Post, 19"W, 45RMU, 3" Column, 7'H
Item #: 84268
Cat #: EDR19FM45U
UPC: 783510216191
Documents & Guides
Open Frame Rack, Floor Mount, 2 Post, 19 Inch Width, 45RMU, 3 Inch Column, 7 Foot Height, Black
Sign In or Register to view pricing and more.
Overview
Open Frame Rack, Floor Mount, 2 Post, 19 Inch Width, 45RMU, 3 Inch Column, 7 Foot Height, Black
Designed for use in network, server, and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths.
Also known as: 783510216191, EDR19FM45U
Specifications
Depth: | 3 in |
Color: | Black |
Height: | 7 ft |
Width: | 19 in |
Mounting: | Floor |
Size: | 45RMU |
Material: | Aluminum |
Special Program: | Hoffman On Demand |
Depth: | 3 in |
Height: | 7 ft |
Mounting: | Floor |
Material: | Aluminum |
Color: | Black |
Width: | 19 in |
Size: | 45RMU |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)