Fuse, 450 Amp Class RK5 Dual-Element, Time-Delay, 600V

Item #: 84265

Cat #: FRS-R-450

UPC: 051712508544

Sign In or Register to view pricing and more.
Documents & Guides
450 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

450 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1?10-30A sizes).
Also known as: 051712508544, FRS-R-450

Specifications

Mounting: Blade
Amps: 450
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Family / Style: FRS
Interrupt Rating AC: 200 kA
Amps: 450
Class: RK5
Volts DC: 300
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)