EDB 22kA @ 240 V, 3P 175 Amps, Load TERM

Item #: 84264

Cat #: EDB3175

UPC: 782116152766

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 175A, 240 Vac, 125 Vdc, 22 kAIC at 240 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 175A, 240 Vac, 125 Vdc, 22 kAIC at 240 Vac, Load side, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782116152766, EDB3175

Specifications

Amps: 175
Amps: 175

Customer Reviews

No reviews for this product
(0)