Fuse Block, 30A, 1P, 600VAC, Midget Class

Item #: 84259

Cat #: 1491-R165

UPC: 611320691269

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 30 Amp, 1-Pole, 600 Volt AC, Midget Class

Overview

Fuse Block, 30 Amp, 1-Pole, 600 Volt AC, Midget Class
Also known as: 611320691269, 1491-R165

Specifications

Type: Fuse Block
Mounting: Surface
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Type: Fuse Block
Poles: 1
Volts AC: 600
Mounting: Surface
Amps: 30
Class: Midget

Customer Reviews

No reviews for this product
(0)