4 Pair 22 AWG CMR CAT6A - Blue

Item #: 842538

Cat #: 30222-8-BL3

UPC: 840660114873

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 22 AWG, CMR, CAT6A, Augmented, Riser Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 22 AWG, CMR, CAT6A, Augmented, Riser Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - Blue - Reel Length: 1000 ft.
Also known as: 840660114873, 30222-8-BL3

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)