Breaker, 125A, 2P, 120/240V, 25 kAIC, Bolt On, Type CSR

Item #: 84245

Cat #: CSR2125N

UPC: 782114019733

Documents & Guides
125 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures
Sign In or Register to view pricing and more.

No associated products found.

Overview

125 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures
The main breaker protects the entire panel and can be used as a service disconnect. Type CH breaker to be used in Type CH load centers. Eaton is a trusted name in electrical products for over 175-years.
Also known as: 782114019733, CSR2125N

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Amps: 125
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)