Breaker, Bolt On, 20A, 1P, 120V, 10 kAIC, Arc Fault

Item #: 84235

Cat #: QBAF1020

UPC: 782114854853

Documents & Guides
20 Amp, 1-Pole, Type QBAF, Quicklag, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type QBAF, Quicklag, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC.
Also known as: 782114854853, QBAF1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)