Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

Item #: 84230

Cat #: 800T-H3104D1

UPC: 662073880905

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D025 Key Code, 1 Normally Open, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D025 Key Code, 1 Normally Open, Contact Blocks, NEMA 4/13
Also known as: 662073880905, 800T-H3104D1

Specifications

Amps: 10
Size: 30 mm
Type: 2-Position, Keyed, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Type: 2-Position, Keyed, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)