
Sign In or Register to view pricing and more.
175 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4200K
Overview
175 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4200K
Also known as: 045923058639, S5863
Specifications
Color: | Clear |
Color Temperature: | 4200 (Cool White) |
Base: | Medium Screw (E26) |
Wattage: | 175 |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Dimmable: | No |
Lumens: | 10800 |
Color: | Clear |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 65 |
Dimmable: | No |
Color Temperature: | 4200 (Cool White) |
Wattage: | 175 |
Light Technology: | HID |
Lumens: | 10800 |
Customer Reviews
No reviews for this product
(0)