Overview
Helawrap, 5/8 Inch x 10 Feet, Black
The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Helawrap easily wraps around cables with a "zipper-like" motion to protect against abrasion and mechanical stress caused by movement and bending. A handy application tool is included in every package for faster installations.
Also known as: 089306354000, 161-62000, tye wrap, ty rap, T + B , ty wrap
Specifications
Diameter: | 5/8 in |
Color: | Black |
Material: | Polypropylene |
Length: | 10 ft |
Package Type: | Reel |
Diameter: | 5/8 in |
Material: | Polypropylene |
Package Type: | Reel |
Color: | Black |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)