This product may not be available in all locations.
3
more
Transformer, Control, 3KVA, 600VAC x 120/240VAC, Open
Item #: 842256
Cat #: 9070T3000D37
UPC: 785901849605
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 3 KVA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Overview
Transformer, Industrial Control, 3 KVA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901849605, 9070T3000D37
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 600 |
Volt Amps: | 3kVA |
Type: | Industrial Control, Transformer |
Primary Voltage: | 600 |
Phase: | 1 |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)