This product may not be available in all locations.
2
more

Breaker, Molded Case, Type EGB, 3P, 30A, 440VAC (IEC), 600Y/347 VAC
Item #: 84225
Cat #: EGB3030FFG
UPC: 782114876312
Documents & Guides
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 30 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, Type EGB, Cable In/Cable Out, 3-pole, 30 Amp, 440 Volt AC (IEC), 600Y/347 Volt AC (NEMA), Fixed Thermal-Magnetic Trip
Eaton Series G complete molded case circuit breaker Catalog#:EGB3030FFG Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 600Y/347 Vac
Also known as: 782114876312, EGB3030FFG
Specifications
Poles: | 3 |
Amps: | 30 |
Volts AC: | 347, 600Y |
Mounting: | Bolt On |
Interrupt Rating DC: | 18 kA |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Volts AC: | 347, 600Y |
Interrupt Rating DC: | 18 kA |
Amps: | 30 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)