Deep Strut - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 842239

Cat #: AS-132-OS-10-HD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Hot-Dipped Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge

Overview

Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Hot-Dipped Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Also known as: AS-132-OS-10-HD

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)