13W A21 LED Lamp, 27K

Item #: 842157

Cat #: LED13A2127K

UPC: 762148269977

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED13A2127K 13W A21 27K NON-DIMMING 13W A21 LED 2700K

Overview

TCP LED13A2127K 13W A21 27K NON-DIMMING 13W A21 LED 2700K
Also known as: 762148269977, LED13A2127K

Specifications

Wattage: 13
Lumens: 1100
Shape: A21 (Arbitrary)
Wattage: 13
Shape: A21 (Arbitrary)
Lumens: 1100

Customer Reviews

No reviews for this product
(0)