Drive, Variable, 380-480VAC, 0.4kW, 0.5HP, 1.4A, Normal/Heavy Duty

Item #: 841924

Cat #: 25C-D1P4N104

UPC: 887172530272

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 527, 380 - 480 Volt AC, 1.4 Amp 0.40 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, No Filter

Overview

Drive, PowerFlex 527, 380 - 480 Volt AC, 1.4 Amp 0.40 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, No Filter
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D1P4N104 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 1.4 A output current and an A frame. And it is IP20/NEMA open type. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530272, 25C-D1P4N104

Specifications

Amps: 1.400
Wattage: 0.400 kW
Horsepower: 0.500
Type: General Purpose Drives
Amps: 1.400
Horsepower: 0.500
Wattage: 0.400 kW
Type: General Purpose Drives

Customer Reviews

No reviews for this product
(0)