Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x24.00x10.00, Material/finish: Ss Type 304
Overview
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x24.00x10.00, Material/finish: Ss Type 304
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD202410SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510128623, CSD202410SS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)