13W 2-Pin CFL Lamp, 35K

Item #: 841895

Cat #: S8311

UPC: 045923083112

Sign In or Register to view pricing and more.
13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX23 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX23 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083112, S8311

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23)
Wattage: 13
Lumens: 800
Light Technology: CFL
Base: 2-Pin (GX23)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)