889 M23 Cable

Item #: 84179

Cat #: 889M-F12AH-15

UPC: 611320804782

Documents & Guides
AB 889M-F12AH-15 889M M23 CORDSET
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 889M-F12AH-15 889M M23 CORDSET
Also known as: 611320804782, 889M-F12AH-15

Specifications

Color: Amber
Height: 5 1/4 in
Volts AC: 120
Type: Strobe, Beacon
IP/NEMA Rating: NEMA 4X
Color: Amber
Volts AC: 120
IP/NEMA Rating: NEMA 4X
Height: 5 1/4 in
Type: Strobe, Beacon

Customer Reviews

No reviews for this product
(0)