Panel for Enclosure, 40.20" x 28.20"

Item #: 84173

Cat #: CP4230G

UPC: 783510150617

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Enclosure, 40.20 x 28.20 Inch, Size: Fits 42 x 30 Inch, Material/Finish: Steel/Galvanized

Overview

Panel for Enclosure, 40.20 x 28.20 Inch, Size: Fits 42 x 30 Inch, Material/Finish: Steel/Galvanized
nVent HOFFMAN HOFCP4230G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510150617, CP4230G

Specifications

Mounting: Surface
Material: Steel
Width: 28.200 in
Height: 40.200 in
Mounting: Surface
Width: 28.200 in
Material: Steel
Height: 40.200 in

Customer Reviews

No reviews for this product
(0)