Replacement Round Punch 1" Actual, Limited Quantities Available

Item #: 84170

Cat #: 87AV

UPC: 783310039860

Sign In or Register to view pricing and more.
Replacement Round Punch 1" Actual

Overview

Replacement Round Punch 1" Actual
Also known as: 783310039860, 87AV

Specifications

Diameter: 1 in
Type: Knockout Punch
Diameter: 1 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)