PETROLUX LED WET LOCATION 18000 LUMENS 5000K AUTO SENSING U

Item #: 841661

Cat #: PLED218L5KASUNNAWP5MSI6NWL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED WET LOCATION 18000 LUMENS 5000K AUTO SENSING UNIVERSAL MOUNT NO CORD TYPE 5 LOW ANGLE POLYCARBONATE OCCUPANCY SENSOR ON/OFF

Overview

PETROLUX LED WET LOCATION 18000 LUMENS 5000K AUTO SENSING UNIVERSAL MOUNT NO CORD TYPE 5 LOW ANGLE POLYCARBONATE OCCUPANCY SENSOR ON/OFF
Also known as: PLED218L5KASUNNAWP5MSI6NWL

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Universal
Lumens: 18000
Wattage: 195
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 18000
Light Technology: LED
Mounting: Universal
Wattage: 195
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)