Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, 3 ft. Heavy Duty Cord Set, Wetguard Plug (5-15P) and Connector (5-15R), Straight Blade, Manual Reset GFCI Device, 12/3 SJTW Cord
Overview
20 Amp, 120 Volt, 3 ft. Heavy Duty Cord Set, Wetguard Plug (5-15P) and Connector (5-15R), Straight Blade, Manual Reset GFCI Device, 12/3 SJTW Cord
20A-120V. 3 Ft. -1/2 Inch Cord Connected Manual Reset GFCI Extension Cord Set. With 12-3 Awg UL And CSA Type SJTW 90C 300V Smooth Yellow Water Resistant Cord. One End 14W33-000 Wetguard Plug Nema 5-20P. Other End 15W33 Wetguard Connector Nema 5-20R. Yellow GFCI Located 9 Inches From Face Of Plug. - Yellow
Also known as: GFM20-3WC
Specifications
Material: | Polycarbonate |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)