
Wireless PIR Surface Mount Occupancy Sensor, White
Item #: 841483
Cat #: WSC12-M9N
UPC: 078477709542
Documents & Guides
LevNet RF Wireless, Self Powered, PIR, Surface Mount Occupancy Sensor, Extended Range, 1200 sq ft FOV, Minor & Major Motion, 902MHz, Dual Solar Cell, Red LED, 60 Sec Transmitter, 24V Connection or Battery Backup for Zero Light Areas, Title 24 Compliant, ASHRAE 90.1 Compliant, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
LevNet RF Wireless, Self Powered, PIR, Surface Mount Occupancy Sensor, Extended Range, 1200 sq ft FOV, Minor & Major Motion, 902MHz, Dual Solar Cell, Red LED, 60 Sec Transmitter, 24V Connection or Battery Backup for Zero Light Areas, Title 24 Compliant, ASHRAE 90.1 Compliant, White
The LevNet RF™ 902MHz PIR Surface Mount Occupancy Sensor (WSC12) has built-in solar cells that draw on available ambient light to power themselves and can operate for up to 80 hours in total darkness. Batteries are not required. For improved detection, the sensor uses an enhanced PIR element located directly behind a unique multi-zone optical lens. This exclusive Fresnel lens establishes twice as many zones of detection as traditional sensors. The self-powered wireless sensor design also overcomes the placement and coverage challenges of traditional sensors. Self-powered wireless sensors enable flexible placement, allowing sensors to be mounted where needed without the complexity of moving or installing new wiring.
Also known as: 078477709542, WSC12-M9N
Specifications
Angle: | 360° |
Angle: | 360° |
Customer Reviews
No reviews for this product
(0)