LED High Bay, Hazardous Location, 5000K, 8927L, 74W, 120-277V

Item #: 841456

Cat #: HPLED-42-530-5K-AS-UN-G-L5-55C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Hazardous Location, 5000K, 8927 Lumen, 74 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), Gray

Overview

LED High Bay, Hazardous Location, 5000K, 8927 Lumen, 74 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), Gray
Also known as: HPLED-42-530-5K-AS-UN-G-L5-55C

Specifications

Lumens: 8900
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 74
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8900
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 74
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)