SP2 - Type 1, 1 SPD

Item #: 841348

Cat #: SP2-120

UPC: 786685886510

Sign In or Register to view pricing and more.
Surge Protection Device, 2-Mode, Type 1, 1-Phase Delta, 120V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount

Overview

Surge Protection Device, 2-Mode, Type 1, 1-Phase Delta, 120V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount
Also known as: 786685886510, SP2-120

Specifications

Mounting: Panel
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 50 kA
Mounting: Panel
Phase: 1
Interrupt Rating AC: 50 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)