20A AM TREATED 3W DECORA ROCKER

Item #: 841339

Cat #: A5623-2W

UPC: 078477727331

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Antimicrobial Treated Decora Plus Rocker, 3-Way AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired - WHITE

Overview

20 Amp, 120/277 Volt, Antimicrobial Treated Decora Plus Rocker, 3-Way AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired - WHITE
Frameless design eliminates the area most prone to dirt and grime buildup, contributing to a cleaner look Rocker material embedded with an EPA registered antimicrobial additive that fights the growth of mold, mildew, and other harmful bacteria Switches are made of thermoset urea, making them more resistant to chemical cleanings in commercial settings Common applications: health care facilities, educational institutions, commercial kitchens, nurseries, bathrooms, children’s bedrooms, and hospitality facilities
Also known as: 078477727331, A5623-2W

Specifications

Amps: 20
Material: Thermoplastic
Color: White
Amps: 20
Color: White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)