Type CH Style 3/4 in Loadcenter and Breaker Accessories

Item #: 84128

Cat #: ECB225F

UPC: 782113098753

Sign In or Register to view pricing and more.
Documents & Guides
Type CH Style 3/4 in Loadcenter and Breaker Accessories, Circuit breaker unit enclosure, For CSR circuit breakers, 225A, 240V, 10 kAIC, Flush mounting, Wire size determined by circuit breaker installed, NEMA 1 enclosure, TO opposite phasing

Overview

Type CH Style 3/4 in Loadcenter and Breaker Accessories, Circuit breaker unit enclosure, For CSR circuit breakers, 225A, 240V, 10 kAIC, Flush mounting, Wire size determined by circuit breaker installed, NEMA 1 enclosure, TO opposite phasing
Also known as: 782113098753, ECB225F

Specifications

Mounting: Flush
Poles: 2
Amps: 225
Volts AC: 240
Interrupt Rating DC: 10 kA
Mounting: Flush
Amps: 225
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 240

Customer Reviews

No reviews for this product
(0)