![Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Black Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Black](https://rexel-cdn.com/products/image.jpg?i=4C3520BF-E424-4E3C-A8BF-0FD5F50638CA&f=420)
Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Black
Item #: 841223
Cat #: 16R21-UE
UPC: 078477716779
Sign In or Register to view pricing and more.
Documents & Guides
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
Overview
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black
16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Black
Also known as: 078477716779, 16R21-UE
Specifications
Gender: | Male |
Amps: | 400 |
Color: | Black |
Type: | Cam-Type Connector |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Gender: | Male |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Type: | Cam-Type Connector |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)