PETROLUX LED 18 000 LUMENS 5000K AUTO SENSING UNIVERSAL MOU

Item #: 841198

Cat #: PLED218L5KASUNNAWP5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED 18 000 LUMENS 5000K AUTO SENSING UNIVERSAL MOUNT NO CORD POLYCARBONATE

Overview

PETROLUX LED 18 000 LUMENS 5000K AUTO SENSING UNIVERSAL MOUNT NO CORD POLYCARBONATE
Also known as: PLED218L5KASUNNAWP5

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Universal
Lumens: 18000
Wattage: 195
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 18000
Light Technology: LED
Mounting: Universal
Wattage: 195
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)