![FLOODLIGHT LED MVOLT GLASS YOKE MOUNT 5FT CORD 16/3 5000K FLOODLIGHT LED MVOLT GLASS YOKE MOUNT 5FT CORD 16/3 5000K](https://rexel-cdn.com/products/holacp1ledimage.jpg?i=2E416221-785A-4594-9F41-B6D88B9C2D76&f=420)
FLOODLIGHT LED MVOLT GLASS YOKE MOUNT 5FT CORD 16/3 5000K
Item #: 841190
Cat #: ACP1LED310AMVOLT665KYGGY0563TLNR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FLOODLIGHT LED MVOLT GLASS YOKE MOUNT 5FT CORD 16/3 5000K
Overview
FLOODLIGHT LED MVOLT GLASS YOKE MOUNT 5FT CORD 16/3 5000K
Also known as: ACP1LED310AMVOLT665KYGGY0563TLNR
Specifications
Mounting: | Yoke |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Yoke |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)