This product has been discontinued.
LED Troffer, 1 x 4, 4000 Lumen, 3500K, Smartcast Technology
Item #: 841124
Cat #: ZR14-40L-35K-CMA
UPC: 849665001799
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Smartcast Technology
Overview
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Smartcast Technology
The ZR14 LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. The ZR Series delivers 4,000 lumens of superior 90 CRI light quality and is perfect for both new construction and renovation. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR14 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665001799, ZR14-40L-35K-CMA
Specifications
Mounting: | Recessed |
Wattage: | 44 |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Light Technology: | LED |
Wattage: | 44 |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)