Window Kit, 34.19" x 20.14"

Item #: 84112

Cat #: AWDH3624N4

UPC: 783510130138

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, Size/Dims: 34.19" x 20.14", Material/Finish: Steel/Gray.

Overview

Window Kit, Deep Hinged, Size/Dims: 34.19" x 20.14", Material/Finish: Steel/Gray.
Also known as: 783510130138, AWDH3624N4

Specifications

IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)