4" 14W Gimball Light Engine, 30K

Item #: 841114

Cat #: ELG406930WH

UPC: 080083693658

Sign In or Register to view pricing and more.
4" LED White Gimbal Trim / Light Engine, 3000K, For Halo H457 LED Housings - GEN2

Overview

4" LED White Gimbal Trim / Light Engine, 3000K, For Halo H457 LED Housings - GEN2
Also known as: 080083693658, ELG406930WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)