Conduit Punch Kit, 1-1/2 - 2"

Item #: 84102

Cat #: 7237BB

UPC: 783310320142

Sign In or Register to view pricing and more.
Documents & Guides
Punch Kit, Slug Buster Knockout, Conduit Size: 1-1/2" - 2"

Overview

Punch Kit, Slug Buster Knockout, Conduit Size: 1-1/2" - 2"
1-1/2" and 2" Manual Slug-Buster Knockouts Alignment Markings improve punching accuracy and productivity when making holes Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310320142, 7237BB

Specifications

Diameter: 1 1/2 in, 2 in
Type: Kit, Knockout, Knockout Punch
Diameter: 1 1/2 in, 2 in
Type: Kit, Knockout, Knockout Punch

Customer Reviews

No reviews for this product
(0)