Drive, AC, 195-528VAC 3-Ph, 18.4A, Servo Motor

Item #: 840995

Cat #: 2198-H040-ERS2

UPC: 885630902753

Sign In or Register to view pricing and more.
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 18.4 Amp, Frame Size 2, Servo Motor Rated

Overview

Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 18.4 Amp, Frame Size 2, Servo Motor Rated
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H040-ERS2 from Rockwell Automation® is a Kinetix 5500 servo drive with 45.9 A peak current output. And it has three phase 195 -528 V AC input and integrated safety. Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630902753, 2198-H040-ERS2

Specifications

Type: Servo Rated, Drive
Size: Frame 2
Type: Servo Rated, Drive
Size: Frame 2

Customer Reviews

No reviews for this product
(0)