Drive, AC, 195-528VAC 3-Ph, 32.5A, Servo Motor

Item #: 840993

Cat #: 2198-H070-ERS2

UPC: 885630903361

Sign In or Register to view pricing and more.
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 32.5 Amp, 7 - 14.6 kW, Frame Size 3, Servo Motor Rated, Integrated STO

Overview

Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 32.5 Amp, 7 - 14.6 kW, Frame Size 3, Servo Motor Rated, Integrated STO
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H070-ERS2 from Rockwell Automation® is a Kinetix 5500 servo drive with 81.3 A peak current output. And it has three phase 195 -528 V AC input and integrated safety. Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630903361, 2198-H070-ERS2

Specifications

Type: Servo Drive
Size: Frame 3
Wattage: 14.600 kW, 7.200 kW
Family / Style: Kinetix
Type: Servo Drive
Wattage: 14.600 kW, 7.200 kW
Size: Frame 3
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)