Copper Compression Lug, 1 Hole, #8 AWG F

Item #: 840979

Cat #: LCBX8-38-L

UPC: 074983423477

Sign In or Register to view pricing and more.
Documents & Guides
One-hole, flex lug, long barrel, #8 AWG, 3/8 stud hole.

Overview

One-hole, flex lug, long barrel, #8 AWG, 3/8 stud hole.
Also known as: 074983423477, LCBX8-38-L

Specifications

Color: Red
Material: Copper
Stud Size: 3/8 in
Color: Red
Stud Size: 3/8 in
Material: Copper

Customer Reviews

No reviews for this product
(0)