Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioner, 8000btu 460v 3ph Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner- N360846 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304, Finish:
Overview
Air Conditioner, 8000btu 460v 3ph Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner- N360846 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304, Finish:
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510239633, N360846G151
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 12 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)