Load Center, Main Lug, 125A, 120/240V, 1P, 16/16, NEMA 1

Item #: 84092

Cat #: CH16L125B

UPC: 782113097473

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, Cover Size: B NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, Cover Size: B NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782113097473, CH16L125B, main lug

Specifications

Mounting: Flush, Surface
Family / Style: CH
Amps: 125
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 16
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 16
Family / Style: CH
Circuits: 16
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)