Flush Pushbutton, Green, E22

Item #: 840908

Cat #: E22P3

UPC: 782113468983

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Chrome Bezel, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Chrome Bezel, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator Catalog#:E22P3 E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Green actuator, Flush, Plastic, No light unit
Also known as: 782113468983, E22P3

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green

Customer Reviews

No reviews for this product
(0)